Shop All Strut Channels
Zoro Select
Strut Chan, 3 ft.L, Solid, Pre-Glvnzd Steel
Mfr # FS-500 PG 36.00
Zoro # G2388499
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 3 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Pre-Galvanized Steel
Product Information
- Brand Zoro Select
- MFR # FS-500 PG 36.00
- Zoro # G2388499
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 3 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 3 ft |
Overall Length | 3 ft |
Overall Width | 1 5/8 in |
Overall Height | 13/16 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Pre-Galvanized Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Thickness | 1/16 in |
Load Capacity | 290 lb |
Color | Silver |
Series | FS-500 |
Finish | Pre-Galvanized |
Channel Type | Solid |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 3 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 290 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Pre-Galvanized, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable 02888 100 ft. 14/3 Yellow Jacket Extension Cord (2888)
- SUPERIOR ELECTRIC Straight Plug to 3-Outlet Receptacle Block Straight Pigtail Adapter (SE1535)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non- NEMA, Screw Terminal, Unique Center Pin (HBL45305)
- EATON Surge Protection Device, 3 Phase, 240V AC Delta, 2 Poles, 3 Wires (SP1-240D)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, Stndrd (FS-500SS GR 36.00)
- ZORO SELECT Strut Channel, 3 ft. L, Green Paintd Steel (FS-200SS GR 36.00)
- ZORO SELECT Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 24.00)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 60.00)
- ZORO SELECT Strut Chan, 3ft.L, 304 SS, 14 ga. (FS-500 ST4 36.00)
- ZORO SELECT Strut Chan, 5ft.L, 304 SS, 12 ga. (FS-201SS ST4 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS PG 120.00)
- Zoro Select Strut Channels