Shop All Strut Channels
Zoro Select
Strut Chan, 2ft.L, Back to Back, 14 Gauge
Mfr # FS-501SS ST4 24.00
Zoro # G2387677
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 2 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # FS-501SS ST4 24.00
- Zoro # G2387677
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 2 ft |
Slot Width | 9/16 in |
Strut Size | 1 5/8 in W x 1 5/8 in H |
Overall Width | 1 5/8 in |
Overall Height | 1 5/8 in |
Slot Length | 1 1/8 in |
Overall Length | 2 ft |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 2 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 1,070 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Silver, Finish Polished, FS-501
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK ELBOW PULL EMT 90D 1/2"" (49561)
- INTERMATIC Timer, Mechanical, 240V, 20A, Plug In (HB114)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (ES2425)
- PASS & SEYMOUR Wht Switch/Usb Charger (TM83USBWCCV4)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Pre-Glvnzd Steel (FS-200SS PG 18.00)
- ZORO SELECT Strut Chan, Solid, Blk Paintd Steel, 14 ga. (FS-500 FBK 18.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Wht Paintd Steel (FS-200 WT 24.00)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 12 Gauge (FS-200SS PG 12.00)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 12 Gauge (FS-200SS AL 48.00)
- ZORO SELECT Strut Channel, 5 ft. L, Aluminum, 12 Gauge (FS-200SS AL 60.00)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-54-PG/10)
- Zoro Select Strut Channels