Shop All Strut Channels
Zoro Select
Strut Chan, 2 ft. L, Half Slotted, Aluminum
Mfr # FS-200SS AL 24.00
Zoro # G2389296
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 2 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Aluminum
Product Information
- Brand Zoro Select
- MFR # FS-200SS AL 24.00
- Zoro # G2389296
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 2 ft |
Slot Width | 9/16 in |
Overall Length | 2 ft |
Overall Height | 1 5/8 in |
Strut Size | 1 5/8 in W x 1 5/8 in H |
Slot Length | 1 1/8 in |
Overall Width | 1 5/8 in |
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 2 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Aluminum, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 1,660 lb, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Silver, Finish Plain, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Term, Vyl, Insul, 16, PK25 (EV14-10FB-Q)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, 2-1/2" MNPT, ClsOnRse, SS (9037HG33Z20)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T853)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC (9007MS02S0300)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Hole Spacing: No Holes (FS-500 GD 120.00)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, 12 Gauge (FS-200 PG 36.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 12 (FS-200SS PG 60.00)
- ZORO SELECT Strut Chan, 3ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 36.00)
- ZORO SELECT Strut Chan, 2 ft. L, Pre-Galvanized Steel (FS-500SS PG 24.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- TOPAZ ELECTRIC Topaz Electric 643S Emt Coupling 1 in. - Steel (643S)
- Zoro Select Strut Channels