Shop All Strut Channels
Zoro Select
Strut Chan, 10ft.L, Solid, 304 Stnlss Steel
Mfr # FS-202 ST4 120.00
Zoro # G1989850
product price: $190.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$190.99
Free 30-Day Returns
Key Features
- Strut Channel Style Side to Side
- Slot Type Solid Walls
- Length 10 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # FS-202 ST4 120.00
- Zoro # G1989850
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | No Holes |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 10 ft |
Overall Length | 10 ft |
Overall Width | 1 5/8 in |
Overall Height | 3 1/4 in |
Details
Strut Channel Style | Side to Side |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel, Side-to-Side |
Style | Side to Side |
Material | 304 Stainless Steel |
Finish | Polished |
Channel Type | Slotted |
Series | FS-202 |
Thickness | 3/32 in |
Color | Silver |
Description
Strut Channel, Side-to-Side, Slot Type Solid, Size 1 5/8 in x 3 1/4 in, Overall Length 10 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Side to Side, Channel Type Slotted, Thickness 3/32 in, Silver, Finish Polished, FS-202
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 5" PVC Conduit Plug (46-5)
- MULBERRY Electrical Box Cover, Square, Steel, Toggle Switch, Raised (11501)
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-1LBL-RC-A/125N)
- ZORO SELECT Strut Channel, 4 ft. L, Blk Painted Steel (FS-200SS FBK 48.00)
- ZORO SELECT Strut Channel, Solid, Green Painted Steel (FS-200 GR 18.00)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, Aluminum (FS-500SS AL 24.00)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, Stndrd (FS-500SS GR 18.00)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, 14 Gauge (FS-500SS WT 24.00)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 60.00)
- ZORO SELECT Strut Chan, 3ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 36.00)
- Zoro Select Strut Channels