Shop All Strut Channels
Zoro Select
Strut Chan, 10 ft. L, 304 Stainless Steel
Mfr # FS-201SS ST4 120.00
Zoro # G2387948
product price: $288.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$288.99
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # FS-201SS ST4 120.00
- Zoro # G2387948
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 10 ft |
Slot Width | 9/16 in |
Slot Length | 1 1/8 in |
Overall Height | 3 1/4 in |
Overall Width | 1 5/8 in |
Overall Length | 10 ft |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 10 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 950 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Silver, Finish Polished, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Gasket, 0.1Lb (VBNB)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0BB40-0AA0)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 40A, 480V AC, Non-Indicating (SLC040)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 14 ga. (FS-500 AL 120.00)
- ZORO SELECT Strut Channel, 3 ft. L, Standard, Aluminum (FS-500 AL 36.00)
- ZORO SELECT Strut Channel, Blk Painted Steel, 12 Gauge (FS-200SS FBK 12.00)
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- ZORO SELECT Strut Channel, 304 SS, Standard (FS-500 ST4 12.00)
- ZORO SELECT Strut Channel, 3 ft. L, Pre-Galvanzd Steel (FS-200SS PG 36.00)
- TOPAZ ELECTRIC Topaz Electric 643S Emt Coupling 1 in. - Steel (643S)
- Zoro Select Strut Channels