Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength
Mfr # 30LX14
Zoro # G9089491
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Wall Flange
- Tensile Strength 50000 lb
- Resists Corrosion
- Nominal Pipe Size 0.75 in
Product Information
- Brand Zoro Select
- MFR # 30LX14
- Zoro # G9089491
- UPC # 190735459119
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Dimensions
Nominal Pipe Size | 0.75 in |
Nominal Pipe Size (In.) | 3/4 in |
Inside Diameter | 1 1/8 in |
For Actual Pipe Outer Diameter | 1 in |
For Pipe Size | 3/4 in |
Details
Material | Cast Iron |
Item | Structural Pipe Fitting |
Type | Wall Flange |
Tensile Strength | 50000 lb |
Resists | Corrosion |
Setscrew | Internal |
Standards | ASTM A 47, ASTM A53, ASTM B117 |
Fitting Type | Wall Mount Flange |
Material Tensile Strength (Lb.) | 50,000 |
Brand and Series | Condor |
Component Type | Connection Fitting |
Color | Gray |
Fitting Shape | Wall Mount Flange |
Product Type | Wall Flange |
Finish | Zinc-Plated |
Corrosion Resistant | Yes |
Description
Wall Flange, Wall Mount Flange, For Pipe Size 3/4 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 in, Overall Length 3 1/2 in, Connection Fitting, Inside Diameter 1 1/8 in, ASTM A47, ASTM A53, ASTM B117
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desiccant Cartridge, Cardboard/Steel (40450W)
- METRO Industrial Shelving, W48, D18, Polymer, PK4 (MQ1848G)
- REALLY USEFUL BOX Latch Lid Storage Tote, 35.4 Qt., 14.76" x 12.6" x 10.43", Dove Gray/Green (33.5-RECY-GREY)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX29)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP9)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX07)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX25)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX64)
- ZORO SELECT Structural Pipe Fitting, Double Swivel Socket, Cast Iron, 1.25 in Pipe Size (30LX52)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (3-9)
- Zoro Select Structural Framing Systems