Shop All Modular Pipe and Rail Fittings
This Product is Discontinued
Zoro Select
Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (Discontinued)
Mfr # 30LX40
Zoro # G9089701
This Product is Discontinued
Key Features
- Material Cast Iron
- Type Three-Socket Cross
- Tensile Strength 50000 lb
- Resists Corrosion
- Nominal Pipe Size (In.) 3/4 in
Product Information
- Brand Zoro Select
- MFR # 30LX40
- Zoro # G9089701
- UPC # 190735459379
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Dimensions
Nominal Pipe Size (In.) | 3/4 in |
Nominal Pipe Size | 0.75 in |
Overall Length | 3 1/4 in |
For Actual Pipe Outer Diameter | 1 in |
For Pipe Size | 3/4 in |
Inside Diameter | 1 1/8 in |
Description
Three-Socket Cross, Three Socket Cross, For Pipe Size 3/4 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 in, Overall Length 3 1/4 in, Pipe, Inside Diameter 1 1/8 in, ASTM A47, ASTM A53, ASTM B117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.