Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength
Mfr # 4NXT3
Zoro # G2523613
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Straight Coupling
- Tensile Strength 50000 lb
- Resists Corrosion
- Dia. 1.66 in
Product Information
- Brand Zoro Select
- MFR # 4NXT3
- Zoro # G2523613
- UPC # 190735517109
- Country of Origin Multiple
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.66 in |
Nominal Pipe Size (In.) | 1 1/4 in |
Nominal Pipe Size | 1.25 in |
Overall Length | 3 7/8 in |
Inside Diameter | 1 3/4 in |
For Actual Pipe Outer Diameter | 1 5/8 in |
For Pipe Size | 1 1/4 in |
Details
Item | Structural Pipe Fitting |
Material | Cast Iron |
Type | Straight Coupling |
Tensile Strength | 50000 lb |
Resists | Corrosion |
Setscrew | Case-Hardened |
Standards | ASTM A153 |
Fitting Type | External Coupling |
Material Tensile Strength (Lb.) | Over 50,000 |
Guardrail Material | Case-Hardened |
Brand and Series | Condor |
Corrosion Resistant | Yes |
Color | Gray |
Finish | Zinc-Plated |
Component Type | Connection Fitting |
Fitting Shape | External Coupling |
Product Type | Straight Coupling |
Description
Straight Coupling, External Coupling, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 3 7/8 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM A153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 67", 2"NPT (H-2-67)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, Gray, 17 1/2 in L (13014GREY)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 19.1 cu ft Volume Capacity (BN4845252010000)
- ZORO SELECT Single Rod Pegboard Hook, 3 In, PK5 (5TPK3)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU1)
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 2 in Pipe Size (30LX24)
- ZORO SELECT Structural Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size (4UJ22)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR6)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX44)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 0.75 in Pipe Size (30LX12)
- ZORO SELECT Elbow for 1-3/4 in Pipe, Cast Iron, Zinc-Plated, 3-3/8 in L, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia (4NXT4)
- Zoro Select Modular Pipe and Rail Fittings