Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength
Mfr # 30LX01
Zoro # G9089367
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Side-Outlet Tee
- Tensile Strength 50000 lb
- Resists Corrosion
- Nominal Pipe Size (In.) 2 in
Product Information
- Brand Zoro Select
- MFR # 30LX01
- Zoro # G9089367
- UPC # 190735458983
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Dimensions
Nominal Pipe Size (In.) | 2 in |
Nominal Pipe Size | 2 in |
Overall Length | 4 7/8 in |
For Actual Pipe Outer Diameter | 2 3/8 in |
For Pipe Size | 2 in |
Inside Diameter | 2 1/2 in |
Description
Side-Outlet Tee, Side Outlet Tee, For Pipe Size 2 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 4 7/8 in, Pipe, Inside Diameter 2 1/2 in, ASTM A 47, ASTM A53, ASTM B117
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Morris Steel Bracket, Hammered Light Blue 3"W x 6"D x 6"H (BKTM03X06X06MOHLB)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Chrome (1ZTJ3)
- SPORTSMAN Stainless Steel Wall Shelf, 24" Wide (SSWSHELF)
- LITTLE GIANT Low Profile Pallet Stand, 48"X48" Deck Size (SPS-4848-18)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX61)
- ZORO SELECT Galvanized Pipe, Steel, 1 in Pipe Size, 48000 lb Tensile Strength (4NXW5)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT2)
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1.5 in Pipe Size (2ZJ78)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.5 in Pipe Size (4NXW4)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV7)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Elbow Pipe Fitting 1.375 Fitting I.D. (798722)
- Zoro Select Modular Pipe and Rail Fittings