Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Fitting, Wall Mount Flange, Aluminum, 1 in Pipe Size
Mfr # 4UJ20
Zoro # G3065982
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Wall-Mount Flange
- Resists Corrosion
- Dia. 1.315 in
- Nominal Pipe Size 1 in
Product Information
- Brand Zoro Select
- MFR # 4UJ20
- Zoro # G3065982
- Country of Origin Viet Nam
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.315 in |
Nominal Pipe Size | 1 in |
Nominal Pipe Size (In.) | 1 in |
For Pipe Size | 1 in |
Details
Material | Aluminum |
Item | Structural Fitting |
Type | Wall-Mount Flange |
Resists | Corrosion |
Setscrew | Internal/External CamCar Knurled |
Standards | OSHA, IBC,BOCA, SBC and UBC |
Fitting Type | Wall Flange |
Material Tensile Strength (Lb.) | 30,000 |
Brand and Series | Condor |
Corrosion Resistant | Yes |
Fitting Shape | Wall-Mount Flange |
Finish | Zinc-Plated |
Color | Gray |
Product Type | Wall-Mount Flange |
Component Type | Connection Fitting |
Description
Wall-Mount Flange, Wall-Mount Flange, For Pipe Size 1 in, Corrosion Resistant Yes, Aluminum, Gray, Zinc-Plated, Connection Fitting, BOCA, IBC, OSHA, SBC and UBC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Sand (1436-SND)
- ECONOCO Sign Holder, Dbl Bulletin, Chrome, 22"x 28" (BH55)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, Red, 17 7/8 in L (QSB203RD)
- BRADLEY Pedestal Bench, W 9 1/2, D36, H 18 1/2, Blue (PED9536-203)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX43)
- ZORO SELECT Structural Fitting, Metal Plug, Aluminum, 1.5 in Pipe Size (2ZJ75)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP5)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR1)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX36)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW89)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (70-8)
- Zoro Select Structural Framing Systems