Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Fitting, Side Outlet Tee-E, Aluminum, 1.25 in Pipe Size
Mfr # 4UH98
Zoro # G3268422
original price:
$5.99
62% off
new price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Side Outlet Tee-E
- Resists Corrosion
- Dia. 1.66 in
- Nominal Pipe Size (In.) 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 4UH98
- Zoro # G3268422
- UPC # 00670396927153
- Country of Origin Viet Nam
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.66 in |
Nominal Pipe Size (In.) | 1 1/4 in |
Nominal Pipe Size | 1.25 in |
For Pipe Size | 1 1/4 in |
Details
Item | Structural Fitting |
Material | Aluminum |
Type | Side Outlet Tee-E |
Resists | Corrosion |
Setscrew | Internal/External CamCar Knurled |
Standards | BOCA, IBC, OSHA, SBC and UBC |
Fitting Type | Side Outlet Tee-E |
Material Tensile Strength (Lb.) | 30,000 |
Brand and Series | Condor |
Fitting Shape | Side Outlet Tee-E |
Component Type | Pipe |
Product Type | Side Outlet Tee-E |
Corrosion Resistant | No |
Shop By | Closeouts |
Description
Side Outlet Tee-E, Side Outlet Tee-E, For Pipe Size 1 1/4 in, Corrosion Resistant No, Aluminum, Pipe, BOCA, IBC, OSHA, SBC and UBC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid 7085 Plastic Storage Cabinet Base Double Door 36"W x 18"D x 37"H (FG708500MICHR)
- TENNSCO Front To Back Support, Gray (SDS-24)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size (4UH97)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX26)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR2)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV3)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.5 in Pipe Size (4NXV2)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW1)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX60)
- Zoro Select Modular Pipe and Rail Fittings