Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Fitting, Cross-E, Aluminum, 1.5 in Pipe Size
Mfr # 4UJ31
Zoro # G3318777
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Cross-E
- Resists Corrosion
- Dia. 1.9 in
- Nominal Pipe Size (In.) 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 4UJ31
- Zoro # G3318777
- Country of Origin Viet Nam
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.9 in |
Nominal Pipe Size (In.) | 1 1/2 in |
Nominal Pipe Size | 1.5 in |
For Pipe Size | 1 1/2 in |
Details
Material | Aluminum |
Item | Structural Fitting |
Type | Cross-E |
Resists | Corrosion |
Setscrew | Internal/External CamCar Knurled |
Standards | OSHA, IBC,BOCA, SBC and UBC |
Fitting Type | Cross-E |
Material Tensile Strength (Lb.) | 30,000 |
Brand and Series | Condor |
Corrosion Resistant | No |
Component Type | Pipe |
Product Type | Cross-E |
Fitting Shape | Cross-E |
Description
Cross-E, Cross-E, For Pipe Size 1 1/2 in, Corrosion Resistant No, Aluminum, Pipe, BOCA, IBC, OSHA, SBC and UBC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polyethylene, 18 3/8 in W, 14 7/8 in H, Yellow, 29 in L (QMS843MOBYL)
- AZAR DISPLAYS 24"W X 24"H One-Sided Pegboard Panel, PK2 (772424-BLK)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Butternut 20"x4 Ft., PK6 (04F-C6N6W-06)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, Blue, 17 7/8 in L (QSB210BL)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR5)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR8)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV8)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV9)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX14)
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size (4UH97)
- ZORO SELECT Structural Pipe Fitting, Double Swivel Socket, Cast Iron, 1.25 in Pipe Size (30LX52)
- Zoro Select Structural Framing Systems