Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Fitting, Adjustable Elbow/Tee-E, Aluminum, 1.25 in Pipe Size
Mfr # 14G934
Zoro # G4068766
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Adjustable Elbow/Tee-E
- Resists Corrosion
- Dia. 1.66 in
- Nominal Pipe Size (In.) 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 14G934
- Zoro # G4068766
- UPC # 00670396927061
- Country of Origin Viet Nam
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.66 in |
Nominal Pipe Size (In.) | 1 1/4 in |
Nominal Pipe Size | 1.25 in |
For Pipe Size | 1 1/4 in |
Details
Item | Structural Fitting |
Material | Aluminum |
Type | Adjustable Elbow/Tee-E |
Resists | Corrosion |
Setscrew | Internal/External CamCar Knurled |
Standards | BOCA, IBC, OSHA, SBC and UBC |
Fitting Type | Adjustable Elbow/Tee-E |
Material Tensile Strength (Lb.) | 40,000 |
Brand and Series | Condor |
Product Type | Adjustable Elbow/Tee-E |
Corrosion Resistant | No |
Component Type | Connection Fitting |
Fitting Shape | Adjustable Elbow/Tee |
Shop By | Closeouts |
Description
Adjustable Elbow/Tee-E, Adjustable Elbow/Tee, For Pipe Size 1 1/4 in, Corrosion Resistant No, Aluminum, Connection Fitting, BOCA, IBC, OSHA, SBC and UBC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Shallow Basket 24" x 12", Black, 6PK (BSK11/B)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, Gray, 23 7/8 in L (30289GREY)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- BEHRENS Comfort Grip Handle - 4", Orange (S21SG4O)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 0.75 in Pipe Size (30LX18)
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1.5 in Pipe Size (2ZJ78)
- ZORO SELECT Elbow for 1-3/4 in Pipe, Cast Iron, Zinc-Plated, 3-3/8 in L, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia (4NXT4)
- ZORO SELECT Galvanized Pipe, Steel, 1 in Pipe Size, 48000 lb Tensile Strength (4NXW5)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX42)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW99)
- GLOBAL INDUSTRIAL 1-1/4 Size Side Outlet Elbow Pipe Fitting 1.72 Fitting I.D. (798732)
- Zoro Select Modular Pipe and Rail Fittings