Shop All Bandages
Zoro Select
Strip Bandages, Beige, 1" L x 3" W, PK250
Mfr # 60048
Zoro # G7255549
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandages Included 250
- Bandage Color Beige
- Standards Medical Device
- Width 3 in
- For Use With Wound Care
Product Information
- Brand Zoro Select
- MFR # 60048
- Zoro # G7255549
- UPC # 347682600488
- Country of Origin China
- Category Bandages
Dimensions
Width | 3 in |
Length | 1 in |
Bandage Length | 3 in |
Bandage Width | 1 in |
Details
Bandages Included | 250 |
Bandage Color | Beige |
Standards | Medical Device |
For Use With | Wound Care |
Bandage Material | Plastic |
Package Type | Box |
Water Resistant/Waterproof | None |
Item - Adhesive Bandages | Strip Bandages |
Item | Adhesive Bandage |
Latex Content | Latex Free |
Metal Detectable | Not Metal Detectable |
Product Type | Strip Bandages |
Unitized | Unitized |
Water Resistance | Not Water Resistant |
Sterility | Non-Sterile |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Bandage Shape | Strip |
Number of Bandages Included | 250 |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Not Water Resistant, Number of Bandages Included 250, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Digital Blood Pressure Monitor, Adjustable Cuff, 2 Memory Groups for Multiple Users (146695MDZ)
- CAREX HEALTH BRANDS Carex Gray Crutch Handgrips Rubber/Stainless Steel 1.5 in. H X 1.5 in. L (FGA95400 0000)
- ACME UNITED First Aid Only FAE-3011 SmartCompliance Refill Metal Detectable Bandages, 1"X3", Blue, 40/Box (FAE-3011)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55035)
- ZORO SELECT Adhesive Bandages, Beige, Fabric, PK100 (1-800)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK100 (61533)
- ZORO SELECT Strip Bandages, 3-51/64" Lx1-1/2" W, PK40 (9999-0116)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK40 (61778)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK25 (66573)
- ZORO SELECT Strip Bandages, Blue, 3" L x 1" W (90923)
- MEDLINE Woven Fingertip Bandages, Tan, PK100 (NON25513)
- Zoro Select Bandages