Shop All Bandages
Zoro Select
Strip Bandages, 4-1/8" L x 2-1/4" W, PK32
Mfr # 9999-0113
Zoro # G6625418
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 2 1/4 in
- Water Resistant/Waterproof None
- Bandage Material Plastic
- Metal Detectable Not Metal Detectable
Product Information
- Brand Zoro Select
- MFR # 9999-0113
- Zoro # G6625418
- UPC # 814471011409
- Country of Origin China
- Category Bandages
Dimensions
Width | 2 1/4 in |
Length | 4 1/8 in |
Bandage Length | 4 1/8 in |
Bandage Width | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Water Resistant/Waterproof | None |
Bandage Material | Plastic |
Metal Detectable | Not Metal Detectable |
Bandages Included | 32 |
Item | Wound Seal |
For Use With | First Aid Kits, Wound Care |
Package Type | Box |
Item - Adhesive Bandages | Butterfly Bandages |
Bandage Color | Beige |
Latex Content | Latex Free |
Unitized | Unitized |
Bandage Shape | Butterfly Wound Closure |
Number of Bandages Included | 32 |
Water Resistance | Not Water Resistant |
Product Type | Butterfly Wound Closures |
Description
Wound Seal, Product Type Butterfly Wound Closures, Bandage Material Plastic, Water Resistance Not Water Resistant, Number of Bandages Included 32, Bandage Shape Butterfly Wound Closure, Bandage Width 2 1/4 in, Bandage Length 4 1/8 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK2 (2-005)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54555)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK200 (22847)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G2V4)
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- ZORO SELECT Strip Bandages, Beige, 1" L x 3" W, PK250 (60048)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK16 (9999-0103)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK20 (66171)
- ZORO SELECT Strip Bandages, Beige, 4" L x 1/4" W, PK10 (9999-1212)
- ZORO SELECT Strip Bandages, Beige, Fabric, 3" L (90098)
- KEMP USA Sterile Alcohol Prep Pads, 200 PCS (11-048)
- Zoro Select Bandages