Shop All Stretch Wrap
Zoro Select
Stretch Wrap, LLDPE, 5000 ft. L, 20" W
Mfr # 56HG35
Zoro # G1938136
original price:
$118.27
9% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 1 Roll
- Stretch Wrap Film Grade Machine Grade
- Mil Thickness 0.8 mil
Product Information
- Brand Zoro Select
- MFR # 56HG35
- Zoro # G1938136
- UPC # 016203960218
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Width | 20 in |
Overall Length | 5,000 ft |
Core Size | 3 in dia |
Details
Item | Stretch Wrap |
Color | Clear |
Gauge | 80 ga |
Material | LLDPE |
Rolls per Case | 1 Roll |
Stretch Wrap Film Grade | Machine Grade |
Mil Thickness | 0.8 mil |
Max. Temperature | 95 Degrees F |
Stretch Wrap Handle Type | No Handle |
Cling Type | 2-Side |
Sheets per Roll | Continuous Roll |
Stretch Wrap Style | Blown |
Min. Temperature | 32 Degrees F |
Opacity | Transparent |
Stretch Wrap Application | Standard Duty |
Handles Included | No |
Anti-Static | No |
Temperature Range | 32 Degrees to 95 Degrees F |
Microns | 20 micron |
Sheets Per Roll | Continuous Roll |
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 5,000 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 4", Kraft, 25/Bundle (22XK75)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Black 36pk (46136)
- TRICORBRAUN 48Mm 0.02 Mm White Pressure Sensitive Pre-Cut Liner Printed Black Sfyp (600234)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (1550-0)
- ZORO SELECT Stretch Wrap, 80 ga., 20" Overall W (PSD208050)
- ZORO SELECT Stretch Wrap, LLDPE, 4000 ft. L, 20" W (56HG31)
- ZORO SELECT Stretch Wrap Film 18" x 2000 ft., HWIV Style, Clear (36P081)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15C015)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Red (15A918)
- ZORO SELECT Stretch Wrap, 80 ga., 3" Overall W, PK18 (PSD38010)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 15" x 80 Gauge x 1000', Purple, 4/Case (GOOD1580BEM)
- Zoro Select Stretch Wrap