Shop All Stretch Wrap
Zoro Select
Stretch Wrap Film 20" x 7500 ft., SSC Style, Clear
Mfr # 21XL07
Zoro # G2236650
product price: $3,108.99
/pk 40, $77.72/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,108.99
Free 30-Day Returns
Key Features
- Width 20"
- Length 7500"
- Color Clear
- Gauge 60 ga
- Material LLDPE
Product Information
- Brand Zoro Select
- MFR # 21XL07
- Zoro # G2236650
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 7500" |
Width - Stretch Wrap | 20" |
Length - Stretch Wrap | 7500 ft. |
Core Size | 3 in Dia |
Overall Width | 20 in |
Overall Length | 7,500 ft |
Depth | 20 |
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 20 in, Overall Length 7,500 ft, Gauge 60 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheets Per Roll Continuous Roll, Package Quantity 40
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Birthday Burst Dizzy Danglers, 30", 30PK (347445)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5165, 8-1/2" x 11", 100 Labels (7278205165)
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Blue, Box of 15 (32305)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Rd, PK12 (35336)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A931)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Black Opaque (15A928)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Orange (15A927)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Green (15A944)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A965)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15C003)
- WESTERN PLASTICS Film Pallet Stretch Wrap 12"x60x2000', PK4 (PSF04)
- Zoro Select Stretch Wrap