Shop All Stretch Wrap
Zoro Select
Stretch Wrap Film 20" x 1000 ft., Cast Style, Clear
Mfr # 40TE22
Zoro # G0316456
original price:
$111.99
5% off
new price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Core Extension
- Width 20"
- Length 1000 ft.
- Color Clear
- Gauge 65 ga
Product Information
- Brand Zoro Select
- MFR # 40TE22
- Zoro # G0316456
- UPC # 090149200300
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 20" |
Core Size | 1 in dia |
Overall Width | 20 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 65 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.65 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for WN-900F (RK-35F-WN-900F)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, SLATE (111094-027)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- ARMOR POLY 27" x 20" VCI Bags, 4 mil, Blue (PB4B272025D)
- ZORO SELECT Hand Stretch Wrap 12" x 2000 ft., Cast Style, Green (15A942)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 60" W (56HG17)
- ZORO SELECT Hand Stretch Wrap 5" x 600 ft., Cast Style, Clear (15A911)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A980)
- ZORO SELECT Hand Stretch Wrap, 12 in W x 1500 ft L, 70 ga, Cast Style, Clear, Standard Duty (15A988)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A916)
- GOODWRAPPERS Goodwrappers™ Banding Stretch Wrap, Cast, 80 Gauge, 3"Wx1000'L, Clear (PVT0380GI)
- Zoro Select Stretch & Shrink Wrap