Shop All Stretch Wrap
Zoro Select
Stretch Wrap, Clear, 2,000 ft, 15.24 micron
Mfr # PLBC1560GR
Zoro # G302737212
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pk 4
- Color Clear
- Gauge 60 ga
- Material LLDPE
- Opacity Transparent
Product Information
- Brand Zoro Select
- MFR # PLBC1560GR
- Zoro # G302737212
- UPC # 016203960713
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Length | 2,000 ft |
Sheet Length | 2,000 ft |
Sheet Width | 15 in |
Core Size | 3 in dia |
Overall Width | 15 in |
Description
Stretch Film
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Bulk Label Roll Adapter for A6200 Printer Applicator (A6200-BULK-ADAPTER)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Yellow, 100/Case (G14053B)
- 2000 PLUS Replacement Ink Roller, Black (11096)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P038)
- ZORO SELECT Hand Stretch Wrap, 12 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A935)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15C015)
- ZORO SELECT Hand Stretch Wrap 14" x 2000 ft., Cast Style, Clear (15A983)
- ZORO SELECT Hand Stretch Wrap 12" x 1000 ft., Cast Style, Green (15A941)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A931)
- ZORO SELECT Stretch Wrap, LLDPE, 1500 ft. L, PK4 (56HG09)
- PARTNERS BRAND Extended Core Opaque Stretch Film, 20" x 80 Gauge x 1000', Black, 4/Case (SF211)
- Zoro Select Stretch & Shrink Wrap