Shop All Stretch Wrap
Zoro Select
Stretch Wrap, Clear, 1,500 ft, 22.86 micron
Mfr # PLBC1290GR
Zoro # G602737219
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pk 4
- Color Clear
- Gauge 90 ga
- Material LLDPE
- Mil Thickness 0.9 mil
Product Information
- Brand Zoro Select
- MFR # PLBC1290GR
- Zoro # G602737219
- UPC # 016203960744
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Core Size | 3 in dia |
Sheet Width | 12 in |
Overall Length | 1,500 ft |
Sheet Length | 1,500 ft |
Overall Width | 12 in |
Description
Stretch Film
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 11 x 8.5" Engineering and Science Notebook (33610)
- HANGMAN Clip Strip 24", Anodized, Polybagged (CSA-24)
- MAPED Triangular Colored Pencils, 12 Count, PK12 (832047ZV)
- SWINGLINE Rubber Finger Tips, Size 14, X-Large, PK12 (SWI54014)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A997)
- ZORO SELECT Hand Stretch Wrap 15" x 1000 ft., Cast Style, Green (15A946)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Orange (15A927)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG33)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A920)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A916)
- WESTERN PLASTICS WP, Heavy Pallet Film Wrap, 18 In X 1500ft, 4PK (MAX01)
- Zoro Select Stretch & Shrink Wrap