Shop All Stretch Wrap
Zoro Select
Stretch Wrap, Blown, Standard, 14" W, Clear
Mfr # PLBC1480
Zoro # G3977310
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 4 Rolls
- Opacity Transparent
Product Information
- Brand Zoro Select
- MFR # PLBC1480
- Zoro # G3977310
- UPC # 016203960300
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Width | 14 in |
Overall Length | 1,500 ft |
Core Size | 3 in dia |
Details
Item | Stretch Wrap |
Color | Clear |
Gauge | 80 ga |
Material | LLDPE |
Rolls per Case | 4 Rolls |
Opacity | Transparent |
Stretch Wrap Handle Type | No Handle |
Anti-Static | No |
Mil Thickness | 0.8 mil |
Cling Type | 2-Side |
Min. Temperature | -20 Degrees F |
Stretch Wrap Style | Blown |
Microns | 20 micron |
Handles Included | No |
Sheets per Roll | Continuous Roll |
Stretch Wrap Application | Standard Duty |
Max. Temperature | 100 Degrees F |
Gauge - Stretch Wrap | 80 |
Temperature Range | -20 Degrees to 170 Degrees F |
Stretch Wrap Film Grade | Hand Grade |
Sheets Per Roll | Continuous Roll |
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 14 in, Overall Length 1,500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 9" x 8" x 2", White, 50/Bundle (55VK41)
- BUSINESS SOURCE Clips, Paper, Standard, Jumbo, PK10 (65639)
- ZORO SELECT Corrugated Sheets, 48" x 72", Kraft, 5 /Bundle (55VK13)
- AVERY Label, Inkj, Sheet, 8.5X11,100PK (AVE8465)
- ZORO SELECT Stretch Wrap Film 20" x 7500 ft., SSC Style, Clear (21XL07)
- ZORO SELECT Hand Stretch Wrap 15-1/2" x 2000 ft., Prestretched Blown Style, Clear (11Y824)
- ZORO SELECT Machine Stretch Wrap 20" x 5000 ft., Cast Style, Black Opaque (15C013)
- ZORO SELECT Hand Stretch Wrap, 5 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A909)
- ZORO SELECT Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear (15G115)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A922)
- ARMOR POLY Protective Packaging Film 36" x 500 ft., Blue (PSWS4B36500)
- Zoro Select Stretch & Shrink Wrap