Shop All Stretch Wrap
Zoro Select
Stretch Wrap, Blown, Standard, 12" W, Clear
Mfr # PLBC1280
Zoro # G3977265
original price:
$17.75
5% off
new price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 4 Rolls
- Overall Width 12 in
Product Information
- Brand Zoro Select
- MFR # PLBC1280
- Zoro # G3977265
- UPC # 016203960287
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Width | 12 in |
Core Size | 3 in dia |
Overall Length | 1,500 ft |
Details
Item | Stretch Wrap |
Color | Clear |
Gauge | 80 ga |
Material | LLDPE |
Rolls per Case | 4 Rolls |
Stretch Wrap Style | Blown |
Sheets per Roll | Continuous Roll |
Microns | 20 micron |
Cling Type | 2-Side |
Stretch Wrap Film Grade | Hand Grade |
Max. Temperature | 100 Degrees F |
Temperature Range | -20 Degrees to 170 Degrees F |
Handles Included | No |
Stretch Wrap Handle Type | No Handle |
Gauge - Stretch Wrap | 80 |
Anti-Static | No |
Opacity | Transparent |
Stretch Wrap Application | Standard Duty |
Mil Thickness | 0.8 mil |
Min. Temperature | -20 Degrees F |
Sheets Per Roll | Continuous Roll |
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 12 in, Overall Length 1,500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA CORP CO LTD Aidata USA CH008B Desk-Top Curved Copy Holder (CH008B)
- U-MARK A10 Paint Marker Red (10104)
- PILOT Ink Refill, Fine, Black, PK2 (PIL77240)
- KLEIN TOOLS Bent Trimmer with Large Ring, 12-Inch (GP212LR)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Orange (15A987)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Red (15A918)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A949)
- ZORO SELECT Stretch Wrap Film 15-11/16" x 1476 ft., HWIV Style, Clear (21XL08)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A960)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A964)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Green (15A926)
- Zoro Select Stretch & Shrink Wrap