Shop All Stretch Wrap
Zoro Select
Stretch Wrap, 80 ga., 3" Overall W, PK18
Mfr # PSD38010
Zoro # G4875867
original price:
$94.05
10% off
new price: $84.59
/pk 18, $4.70/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Color Red
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 18
Product Information
- Brand Zoro Select
- MFR # PSD38010
- Zoro # G4875867
- UPC # 016203960430
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Core Size | 3 in dia |
Sheet Width | 3 in |
Overall Length | 1,000 ft |
Sheet Length | 1,000 ft |
Overall Width | 3 in |
Description
Stretch Wrap Category Anti-Static Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 3 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,000 ft, Sheet Width 3 in, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Electricians Scissors, Right or Left Hand (ES-1964)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W, Vinyl (3440-C)
- CERAMO 4 in. Wht Basalt Clay Pot (SBX-GT-4)
- BOSTITCH Premium Standard Staples, 5,000 Staples per Pack, PK8 (SBS-8SW)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG20)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 40" W (56HG15)
- ZORO SELECT Stretch Wrap, LLDPE, 1500 ft. L, PK4 (56HG08)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A965)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A969)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A997)
- UNIVERSAL Film, 12"X1500Ft, 80Ga, Clr, PK4 (401761)
- Zoro Select Stretch Wrap