Shop All Stretch Wrap
Zoro Select
Stretch Wrap, 80 ga., 12" Overall W, PK4
Mfr # PSD128015
Zoro # G4875885
product price: $77.59
/pk 4, $19.40/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 4
- Core Size 3 in dia
Product Information
- Brand Zoro Select
- MFR # PSD128015
- Zoro # G4875885
- UPC # 016203960454
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Core Size | 3 in dia |
Sheet Length | 1,500 ft |
Overall Length | 1,500 ft |
Sheet Width | 12 in |
Overall Width | 12 in |
Description
Stretch Wrap Category Anti-Static Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 12 in, Overall Length 1,500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,500 ft, Sheet Width 12 in, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 20 Pockets, Gray (806409)
- QUARTET Dry-Erase Board, Glass, 36"Wx24"L, White (QRTGI3624)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "MAY", 2" x 3", Fluorescent Green, 500/Roll (DL6781)
- WESTERN PLASTICS Film Perf Cling 24x24 500 (323)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG33)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A960)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 12PK (15C017)
- ZORO SELECT Machine Stretch Wrap 12" x 5000 ft., Cast Style, Clear (15C018)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Green (15A967)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG21)
- BSC PREFERRED 5'' x 150 Gauge x 600' Extended Core Bundling Film, 12PK (TNBEC905)
- Zoro Select Stretch & Shrink Wrap