Shop All Tablecloths & Runners
Zoro Select
Stretch Fitted Banquet Chair Cover, Black
Mfr # 16411
Zoro # G3109955
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 21 in
- Material Spandex, Polyester
- Length 17 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # 16411
- Zoro # G3109955
- UPC # 674785164112
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Width | 21 in |
Length | 17 in |
Details
Item | Stretch Fitted Banquet Chair Cover |
Shape | Rectangle |
Material | Spandex, Polyester |
Color | Black |
Description
Stretch Fitted Banquet Chair Cover, Rectangle, Width 21 in, Length 17 in, Black, Spandex, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Breaking Knife, Black, 8 In. (24053B)
- ATOSA Probe White (W0302316)
- WARING Brush Spring /Cb15G (035575)
- BUNN Filter, Coffee/Tea, PK3000 (20118.0010)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- ZORO SELECT Stretch Fitted Table Cover, 96 in. W (16531)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- ZORO SELECT Stretch Fitted Table Cover, Blue, 72 in. W (16546)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- FASTFOOD 36 x 36 in. European Lace Table Topper, White (FA2570097)
- Zoro Select Tablecloths & Runners