Shop All Black Pipe Fittings
Zoro Select
Street Tee, Galvanized MI, 150, 3/4 in., NPT
Mfr # 783YD5
Zoro # G705781508
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Street Tee
- Standards ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
- Fitting Side C Outside Diameter 1 7/16 in
- Includes Seal No
Product Information
- Brand Zoro Select
- MFR # 783YD5
- Zoro # G705781508
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side C Outside Diameter | 1 7/16 in |
Overall Length | 3 3/16 in |
Fitting Thread Size B | 3/4 in -14 |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Thread Size A | 3/4 in -14 |
Description
Street Tee, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in -14, 3/4 in, Male, NPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 7/16 in, 14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 8" 304 SS NIPPLE (304-112)
- AMERICAN STANDARD Pressure Balance Valve, Ultra-Mix (077171-0070A)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle (6570690)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (90260)
- ZORO SELECT 3/4" Malleable Iron Cap Class 300 (1LBZ7)
- ZORO SELECT 3/4" x 1/2" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P445)
- ZORO SELECT 1/2" x 1/4" Black Forged Steel Bushing Class 3000 (1MNJ6)
- ZORO SELECT 1/8" Malleable Iron Union Class 150 (5P588)
- ZORO SELECT Reducing Tee, 1 In. x 1 In. x 1/4 In. (783Y56)
- ZORO SELECT Pipe Fittings (793FE4)
- JONES STEPHENS 1" x 3/4" 90 Degree Reducing Elbow (B2350159)
- Zoro Select Black Pipe Fittings