Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Tee, 304 SS, 1/4", 7500 PSI
Mfr # ZUSA-PF-7899
Zoro # G900421025
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Street Tee
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Standards ANSI B31.1
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7899
- Zoro # G900421025
- UPC # 193005127329
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Street Tee |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Instrumentation Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Standards | ANSI B31.1 |
Color | Silver |
Fitting Side C Pipe Threading | 18 |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Pipe Threading | 18 |
Fitting Side A Pipe Threading | 18 |
Material Grade | 304 |
Fitting Side A Type | NPT |
Low Lead Compliance Level | Compliant |
Fitting Side C Gender | Male |
Fitting Side A Gender | Female |
Fitting Side B Type | NPT |
Fitting Side C Type | NPT |
Fitting Side B Gender | Female |
Maximum Operating Pressure | 7,500 psi |
Description
Street Tee, Stainless Steel, 304, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18, 1/4 in, Male, NPT, 18, 7,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x12 T-552 NO LEAD SILLCOCK (108-135NL)
- SPEAKMAN Towel Shelf, Brushed Nickel, 5-19/64 in. D (SA-1209-BN)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-96)
- MOEN Flara Brushed Nickel 24" Grab Bar (YG0324BN)
- ZORO SELECT Street Tee, 304 SS, 3/8", 7300 PSI (ZUSA-PF-7900)
- ZORO SELECT 1" x 1/8" MNPT x FNPT SS Hex Bushing (4381031100)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307004320)
- ZORO SELECT Coupling, 304 SS, 2", F BSPP, Class 150 (ZUSA-PF-8061)
- ZORO SELECT Reduce Coupling, 3"x1-1/2", 150,316, Thrd (4381036660)
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000270)
- LEGEND VALVE 1" X 1/2" SS304 HEX BUSHING (404-483)
- Zoro Select Stainless Steel Pipe Fittings