Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8186
Zoro # G500421173
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Stainless Steel
- Standards ISO 7-1
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8186
- Zoro # G500421173
- UPC # 193005121990
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Details
Specific Fitting Shape | 90 Degrees Street Elbow |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Class 150 Pipe Fittings |
Standards | ISO 7-1 |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Color | Silver |
Fitting Side B Pipe Threading | 14 |
Fitting Side A Pipe Threading | 14 |
Class | Class 150 |
Fitting Side B Type | BSPT |
Material Grade | 304 |
Low Lead Compliance Level | Compliant |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | BSPT |
Fitting Side A Gender | Male |
Maximum Operating Pressure | 150 psi |
Fitting Side B Gender | Female |
Includes Seal | No |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, 3/4 in, Male, BSPT, 14, 3/4 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Blow Gun Extension, Nickel Plated, For Use with Air Chief Lever Operated Blow Gun, 1/8 in MNPT, Ste (BGE12)
- ZURN 1-1/2" Pipe Dia., Brass, Wide Top, Sink Strainer (Z8739-PC)
- ROBOT COUPE Straight Blade, Fits Brand Robot Coupe (49160)
- GROHE Universal Temperature Lever Starlight Ch (47714000)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8185)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8183)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8187)
- ZORO SELECT Coupling, 304 SS, 2", F BSPP, Class 150 (ZUSA-PF-8061)
- ZORO SELECT 1" Butt Weld 316L SS Tee Sch 40 (4381021420)
- ZORO SELECT Drop Coupling, 304 SS, 1 1/4 in, FNPT (29DC14012)
- ZORO SELECT Coupling, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8060)
- Zoro Select Fittings