Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8185
Zoro # G600421165
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Stainless Steel
- Standards ISO 7-1
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8185
- Zoro # G600421165
- UPC # 193005121983
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | 90 Degrees Street Elbow |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Class 150 Pipe Fittings |
Standards | ISO 7-1 |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Color | Silver |
Fitting Side A Gender | Male |
Low Lead Compliance Level | Compliant |
Includes Seal | No |
Fitting Side A Pipe Threading | 14 |
Fitting Side B Gender | Female |
Material Grade | 304 |
Class | Class 150 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | BSPT |
Maximum Operating Pressure | 150 psi |
Fitting Side B Pipe Threading | 14 |
Fitting Side B Type | BSPT |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, 1/2 in, Male, BSPT, 14, 1/2 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 1 in Coupler Size (3LW98)
- HOSE MASTER 1-1/4" Dia x 18" L 321 SS Flexible Metal Hose (GM125SHM180)
- APACHE HD Super T-Bolt SS Clamp, 3.39" to 3.58" (43082334)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8186)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8187)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8183)
- ZORO SELECT Street 90 deg, 1-1/4", 150,304, Thrd Heavy (4381033060)
- ZORO SELECT 3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000284)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (40SE113N034)
- ZORO SELECT 3" Butt Weld 316L SS Long Radius 90 Degree Elbow Sch 40 (4381020670)
- Zoro Select Stainless Steel Pipe Fittings