Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-7043
Zoro # G7839070
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7043
- Zoro # G7839070
- UPC # 193005873875
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
90 Degrees Street Elbow, Stainless Steel, 316, Class Class 150, 1 1/2 in, Female, NPT, 12, 1 1/2 in, Male, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (020-030-000)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K2586-JJ GAC Phosphate Inline Filter (OMNIPURE-K2586-JJ)
- ZORO SELECT Repair Clamp, Three Bolt, 2 1/2 In, 304SS (330-099)
- KOHLER Bearing & Seal Kit (1372871)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7044)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7036)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7040)
- ZORO SELECT 3/4" MNPT 316 SS Hex Socket Plug (60SP112N034)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 3/8", BSPT (ZUSA-PF-8174)
- ZORO SELECT 304 Stainless Steel Hex Coupling, 1 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010012)
- SMITH-COOPER Cap, 3/4", 150,304, Thrd Heavy (4381030240)
- Zoro Select Stainless Steel Pipe Fittings