Shop All Stainless Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-330
Zoro # G7814220
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-330
- Zoro # G7814220
- UPC # 193005417604
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, 1/4 in, Female, NPT, 18, 1/4 in, Male, NPT, 18, 150 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905569)
- LASCO FITTINGS Tee, 35/64 In, Double Helix, Acetyl (3101004)
- ZORO SELECT 1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P822)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, 1.5 x 16" Straight Polished Stainless Steel Grab Bar (PP1907PS)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-336)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-333)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-337)
- ZORO SELECT Hex Bushing, 4"x3", 150,316, Thrd Heavy (4381035340)
- ZORO SELECT 1-1/4" FNPT 316 SS Threaded Union (600U111N114)
- ZORO SELECT 2" Slip On SS Slip-On Flange (4381003840)
- ZORO SELECT Reducing Tee, 304 SS, 1 1/2 x 1 1/2 x 1/2 (4381011050)
- Zoro Select Fittings