Shop All Carbon Steel Pipe Fittings
Zoro Select
Street Elbow, 90 Deg, Carbon Steel, MNPT
Mfr # 5RLG8
Zoro # G2339727
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 5RLG8
- Zoro # G2339727
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4 in -18 |
Fitting Thread Size B | 1/4 in -18 |
Fitting Side B Nominal Pipe Size | 1/4 in |
Thread Size | 1/4" |
Description
90 Degrees Street Elbow, Carbon Steel, Zinc Plated, 1/4 in, Male, NPT, 18, 1/4 in -18, 1/4 in, Male, NPT, 18, 1/4 in -18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Adapter Box, Dtv+ Retrofit (1233348)
- GRUVLOK Reducing Tee, Ductile Iron, 4 x 4 x 1 in (0390017374)
- 3M AQUA-PURE Water Filter System, 0.6 gpm, 0.5 Micron, 3.188" O.D., 15 3/4 in H (5583101)
- IPS Washing Machine Out Box (85580)
- ZORO SELECT Union, 1-1/2 in., NPT, Class 6000 (3000601771)
- ZORO SELECT Straight Tee, Carbon Steel, 2360 psi (050-020-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 4373 psi (091-011-003)
- ZORO SELECT Coupling, 3/4 in., FNPT x FSW (1503006001)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 6" Pipe Size (BULK-PF-200)
- ZORO SELECT Steel Coupling 1/4 In, FNPT, PK10 (5RKZ5)
- PARKER Conversion Adapter, 3/4-16 x 1/4 In (8-1/4 F5OG-S)
- Zoro Select Carbon Steel Pipe Fittings