Shop All Black Pipe Fittings
Zoro Select
Street Elbow, 45, 1-1/4 In.
Mfr # 783Y48
Zoro # G905781469
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degrees Street Elbow
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Maximum Operating Pressure 300 psi
- Max. Steam Pressure 150 psi
Product Information
- Brand Zoro Select
- MFR # 783Y48
- Zoro # G905781469
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size A | 1 1/4"-11.5 |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Thread Size B | 1 1/4"-11.5 |
Fitting Side A Outside Diameter | 2 1/8 in |
Overall Length | 2 3/4 in |
Fitting Side B Outside Diameter | 1 5/8 in |
Description
45 Degrees Street Elbow, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 2 1/8 in, 11 1/2, 1 1/4 In.-11.5, 1 1/4 in, Male, NPT, 1 5/8 in, 11 1/2, 1 1/4 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY HydroBoost Bottle Fill Station RetroFit, (HTHB-HAC-RF-NF)
- JONES STEPHENS Closet Flange, Brass, 14 oz. (C49440)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 3/4 in Pipe Size (439210)
- ZORO SELECT 2-1/2" Black Forged Steel Union Class 3000 (1MNV1)
- ZORO SELECT 4" Malleable Iron 90 Degree Street Elbow Class 150 (2WU29)
- ZORO SELECT P-Trap, Cast Iron, 3 in Pipe Size, Socket (222510)
- ZORO SELECT 1" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P601)
- ZORO SELECT Pipe, For Air, 3 3/32 in I.D., Aluminum (ZUSA-PF-14988)
- ZORO SELECT 3/4" x 1/2" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P445)
- ZORO SELECT 3/4" x 1/2" Carbon Steel Swage Nipple Class XS (1494833101)
- ZORO SELECT Black Nipple, Welded, 1/8x2 1/2 (793MP5)
- Zoro Select Black Pipe Fittings