Shop All Plastic Strapping
Zoro Select
Strapping, Smooth, Polyester, 4000 ft. L
Mfr # 16P055
Zoro # G4383172
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Strap Width 5/8"
- Length 4000 ft.
- Thickness 0.035 in
Product Information
- Brand Zoro Select
- MFR # 16P055
- Zoro # G4383172
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 4000 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Core Width | 6 in |
Overall Length | 4000 ft |
Strapping Width | 5/8 in |
Core Size | 16 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.035 in, Break Strength 1,400 lb, Overall Length 4000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Peel-Off Multi-Purpose China Marker, PK2, 2 PK (M822-91)
- STRIDE QuickFit D-Ring View Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Black (87021)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (56EC48)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Red Ink, Black Barrel, PK12 (65802)
- ZORO SELECT Strapping, Polypropylene, 6600 ft. L (8NCR1)
- ZORO SELECT Strapping, Polyester, Waxed, 9000 ft. L (16P050)
- ZORO SELECT Strapping, Polyester, 3600 ft. L, PK28 (41P087)
- ZORO SELECT Strapping, Polyester, Waxed, 4000 ft. L (5JPR1)
- ZORO SELECT Strap w/Buckle, Embossed, 17 ft. L, PK25 (16P025)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x17, PK500 (43NE45)
- ZORO SELECT Plastic Strapping, 2400 ft. L, 50 mil (33RZ04)
- Zoro Select Strapping