Shop All Steel Strapping Seals
Zoro Select
Strapping Seal, Push, 5/8 in., PK5000
Mfr # 33KF05
Zoro # G9101574
product price: $160.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Push
- Size 5/8"
- Material Galvanized
- Application Steel Strapping
- Joint Type Single Notch
Product Information
- Brand Zoro Select
- MFR # 33KF05
- Zoro # G9101574
- UPC # 190735465677
- Country of Origin Mexico
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Length | 1" |
Fits Strap Width | 5/8 in |
Seal Length | 1 in |
Details
Item | Strapping Seal |
Seal Type | Push |
Material | Galvanized |
Application | Steel Strapping |
Joint Type | Single Notch |
Seal Application | Standard Duty |
Compatible Strapping | Steel Strapping |
Seal Surface Type | Flat |
Tool Joint Type | Single Notch |
Quantity | 5,000 |
Strapping Seal Type | Pusher Seals |
Description
Strapping Seal, Strapping Seal Type Pusher Seals, Seal Application Standard Duty, Fits Strap Width 5/8 in, Seal Length 1 in, Tool Joint Type Single Notch, Seal Surface Type Flat, Quantity 5,000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Pivoting Pockets, Red, PK10 (P030)
- PILOT Pilot® Varsity Disposable Fountain Pen, Medium Point, Black Ink, 1 Each (90010)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- HSM OF AMERICA Paper Shredder, Strip-Cut Style (SECURIO B22)
- ZORO SELECT Strapping Seal, 5/8 In., Push, PK200 (3CTW1)
- ZORO SELECT Strapping Seal, 1-1/4 In., Open, PK500 (3CTV8)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP2)
- ZORO SELECT Strapping Buckle, 3/4 In., PK1000 (2CXR1)
- ZORO SELECT Strapping Seal, 1/2 In., Serrated, PK1000 (2CXP5)
- ZORO SELECT Strapping Buckle, Steel, 1-1/4 In., PK250 (2CXR2)
- IDL PACKAGING 1/2" Serrated Open Seal, Polyester, PK100 (PET-O-12-M)
- Zoro Select Strapping