Shop All Steel Strapping Seals
Zoro Select
Strapping Seal, Galvanized, PK2500
Mfr # 52YU65
Zoro # G7509595
original price:
$159.87
21% off
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Push
- Size 3/4"
- Material Steel
- Application Steel Strapping
- Joint Type Single, Double Notch
Product Information
- Brand Zoro Select
- MFR # 52YU65
- Zoro # G7509595
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Length | 1" |
Fits Strap Width | 3/4 in |
Seal Length | 3/32 in |
Seal Inside Width | 3/4 in |
Seal Outside Width | 3/4 in |
Details
Item | Strapping Seal |
Seal Type | Push |
Material | Steel |
Application | Steel Strapping |
Joint Type | Single, Double Notch |
Strapping Seal Type | Pusher Seals |
Quantity | 2,500 |
Seal Application | Regular Duty Seals |
Seal Surface Type | Round |
Standards | ASTM D3953-15 |
Seal Thickness | 1/4 in |
Compatible Strapping | Steel Strapping |
Description
Strapping Seal, Strapping Seal Type Pusher Seals, Seal Application Regular Duty Seals, Fits Strap Width 3/4 in, Seal Length 3/32 in, Seal Surface Type Round, Quantity 2,500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Cardstock, , Bright, 8.5"X11", Rord Pk (PACP101171)
- ADVANTUS Clip, Cabinet/Locker, Wh, PK20 (75356)
- MONOPRICE Filament, PLA, Gold (12299)
- BAND-IT Bolt Band Retainer, 1-1/4 In., PK10 (GRD504)
- ZORO SELECT Strapping Seal, Steel, 3/4 in., PK1000 (40TP76)
- ZORO SELECT Strapping Seal, 3/8 In., Open, PK1000 (6LGD5)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK500 (3CTV7)
- ZORO SELECT Strapping Seal, 5/8 In., Push, PK200 (3CTW1)
- ZORO SELECT Strapping Buckle, 5/8 In., PK250 (16P027)
- ZORO SELECT Strapping Seal, 5/8 In., Serrated, PK1000 (2CXP6)
- BAND-IT Clip, 1/2 In., PK50 (GRC154)
- Zoro Select Strapping