Shop All Steel Strapping Seals
Zoro Select
Strapping Seal, Galvanized, PK2500
Mfr # 52YU63
Zoro # G7509601
original price:
$113.67
9% off
new price: $102.99
/pk 2500, $0.04/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Push
- Size 1/2"
- Material Steel
- Joint Type Single, Double Notch
- Application Steel Strapping
Product Information
- Brand Zoro Select
- MFR # 52YU63
- Zoro # G7509601
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Length | 1" |
Seal Length | 3/32 in |
Fits Strap Width | 1/2 in |
Seal Inside Width | 1/2 in |
Seal Outside Width | 1/2 in |
Details
Item | Strapping Seal |
Seal Type | Push |
Material | Steel |
Joint Type | Single, Double Notch |
Application | Steel Strapping |
Seal Surface Type | Round |
Quantity | 2,500 |
Seal Application | Regular Duty Seals |
Strapping Seal Type | Pusher Seals |
Seal Thickness | 1/4 in |
Standards | ASTM D3953-15 |
Compatible Strapping | Steel Strapping |
Description
Strapping Seal, Strapping Seal Type Pusher Seals, Seal Application Regular Duty Seals, Fits Strap Width 1/2 in, Seal Length 3/32 in, Seal Surface Type Round, Quantity 2,500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Stylus, G2, Fine, Ast, PK3 (34312)
- QUARTET Magnetic Fabric Bulletin Board 36"H, Plastic (MB544M)
- DURO Duro 40032 3.75 x 2.25 x 11.5 in. Pint Liquor Paper Bag Kraft - Case of 500 (40032)
- SWINGLINE Staples, Heavy Duty, 3/8", PK1000 (S7035318E)
- ZORO SELECT Strapping Buckle, 5/8 In., PK250 (16P027)
- ZORO SELECT Strapping Seal, 1-1/4 In., Push, PK500 (3CTW4)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK1000 (2CXP3)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU65)
- ZORO SELECT Strapping Seal, 1/2 In., Push, PK200 (3CTV9)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK200 (3CTV6)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Silver, Pack of 2500 (OST68C)
- Zoro Select Strapping