Shop All Steel Strapping Seals
Zoro Select
Strapping Seal, 3/4 In., Push, PK200
Mfr # 3CTW2
Zoro # G1551733
original price:
$23.96
27% off
new price: $17.49
/pk 200, $0.09/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Push
- Size 3/4"
- Material Steel
- Length 7/8"
- Joint Type Single, Double Notch
Product Information
- Brand Zoro Select
- MFR # 3CTW2
- Zoro # G1551733
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Length | 7/8" |
Seal Outside Width | 3/4 in |
Seal Inside Width | 3/4 in |
Fits Strap Width | 3/4 in |
Seal Length | 7/8 in |
Details
Item | Strapping Seal |
Seal Type | Push |
Material | Steel |
Joint Type | Single, Double Notch |
Application | Round Bundles, with Regular Duty Steel, Mfr. No. OM75, ACUP5C3TX3, DSP OSC, 3/4 x 1/39" ST-VS, 3CTV1 |
Seal Application | Regular Duty Seals |
Compatible Strapping | Steel Strapping |
Seal Thickness | 1/4 in |
Standards | ASTM D3953-15 |
Strapping Seal Type | Pusher Seals |
Quantity | 200 |
Seal Surface Type | Round |
Description
Strapping Seal, Strapping Seal Type Pusher Seals, Seal Application Regular Duty Seals, Fits Strap Width 3/4 in, Seal Length 7/8 in, Seal Surface Type Round, Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 14", Standard Green, Pk25 (PFX4153X2)
- AVERY Durable Easy Peel ID Labels, Sure, PK120 (6793)
- ZORO SELECT Haz Mat Boxes, 1 - 5 Gallon Metal Pail, 12 1/8" x 12 1/8" x 13 9/16", Kraft, 10/Bundle (55VM40)
- ZORO SELECT Strapping Seal, 5/8 In., Serrated, PK1000 (2CXP6)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK250 (16P030)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK1000 (2CXP3)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU65)
- ZORO SELECT Strapping Buckle, Steel, 1-1/4 In., PK250 (2CXR2)
- ZORO SELECT Strapping Seal, 3/8 In., Open, PK1000 (6LGD5)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Overlap Push Type Steel Strapping Seals, 3/4" Strap Width, Pack of 1000 (603)
- Zoro Select Steel Strapping Seals