Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 2200 ft. L
Mfr # 16P049
Zoro # G4383102
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 5/8"
- Length 2200 ft.
- Thickness 0.033 in
Product Information
- Brand Zoro Select
- MFR # 16P049
- Zoro # G4383102
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 2200 ft. |
Coil Width | 3" |
Core Dia. | 16" |
Core Size | 16 in Dia |
Strapping Width | 5/8 in |
Core Width | 3 in |
Overall Length | 2200 ft |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.033 in, Break Strength 1,000 lb, Overall Length 2200 ft, Core Diameter 16 in, Core Width 3 in, Strapping Finish Embossed, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Handheld 6mm Slot Hole Punch (39283)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation Lab Software Ste (150642)
- NATIONAL CHECKING National Checking Register Roll 44mm White Bond 1 Ply, PK50 (1441-130SP)
- DURABLE OFFICE PRODUCTS Stackable Plastic Drawer Box, 10 Drawers, Letter to Folio Size Files, 11.5inx14inx11in, Gray (761027)
- ZORO SELECT Strapping, 9000 ft. L, Polypropylene (6LFZ8)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR4)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (2CXH7)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P097)
- ZORO SELECT Strapping, Polyester, Smooth, 4000 ft. L (2CXL2)
- ZORO SELECT Strapping Kit, Polypropylene, 3000 ft. L (2CXL3)
- IDL PACKAGING 3/4" Woven Poly, Mini Coil, 300 Ft., White (MiniCW34)
- Zoro Select Plastic Strapping