Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 18 mil
Mfr # 6LGA0
Zoro # G1656137
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 9000 ft.
- Thickness 0.018 in
Product Information
- Brand Zoro Select
- MFR # 6LGA0
- Zoro # G1656137
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 9000 ft. |
Coil Width | 8" |
Core Dia. | 8" |
Strapping Width | 1/2 in |
Core Size | 8 in Dia |
Core Width | 8 in |
Overall Length | 9000 ft |
Core Diameter | 8 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.018 in, Break Strength 300 lb, Overall Length 9000 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Gaylord Bottoms, 40" x 30" x 30", Kraft, 5/Bundle (55VJ64)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A958)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL24)
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, Black (10321)
- ZORO SELECT Strapping, Polyester, 2400 ft. L, PK28 (41P106)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P103)
- ZORO SELECT Strapping Kit, Polypropylene, 3000 ft. L (2CXL3)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x15, PK500 (43NE44)
- ZORO SELECT Strapping, Crosswoven, 2100 ft. L (16P070)
- ZORO SELECT Strapping, Polyester, Smooth, 1800 ft. L (2CXL1)
- IDL PACKAGING 1/2" Strapping Buckles, Phosphate, PK1000 (BP-12)
- Zoro Select Strapping