Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 12,900 ft. L
Mfr # 2CXH9
Zoro # G0664307
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 3/8"
- Length 12,900 ft.
- Thickness 0.022 in
Product Information
- Brand Zoro Select
- MFR # 2CXH9
- Zoro # G0664307
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/8" |
Length | 12,900 ft. |
Coil Width | 8" |
Core Dia. | 9" |
Core Width | 9 in |
Overall Length | 12900 ft |
Strapping Width | 3/8 in |
Core Size | 9 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 3/8 in, Thickness 0.022 in, Break Strength 300 lb, Overall Length 12900 ft, Core Diameter 16 in, Core Width 9 in, Strapping Finish Embossed, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 31 oz. (TP 31/MS)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3700)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (91938)
- HART PUZZLES Trucks, Trucks, Trucks by Steve Smith (HP038)
- ZORO SELECT Plastic Strapping, HG, White, 7800 ft. L (40TP73)
- ZORO SELECT Strapping, Polyester Cord, 1640 ft. L (16P074)
- ZORO SELECT Strapping, Polypropylene, 6600 ft. L (8NCR1)
- ZORO SELECT Plastic Strapping, White, 1320 ft. Length (52CC65)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ1)
- ZORO SELECT Plastic Strapping, HG, Black, 1800 ft. L (40TP78)
- KUBINEC Kubinec CL-3424 0.75 in. Orange Woven Polyester Strap; 1650 ft. Coil - 2550 lbs System Strength (CL-3424)
- Zoro Select Strapping