Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, Waxed, 2200 ft. L
Mfr # 16P060
Zoro # G4383224
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Waxed
- Strap Width 1"
- Length 2200 ft.
- Thickness 0.04 in
Product Information
- Brand Zoro Select
- MFR # 16P060
- Zoro # G4383224
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1" |
Length | 2200 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Strapping Width | 1 in |
Core Width | 6 in |
Core Size | 16 in Dia |
Overall Length | 2200 ft |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 1 in, Thickness 0.04 in, Break Strength 2,500 lb, Overall Length 2200 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Waxed, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte (PRM1-48-4)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 1000ft, 1 Roll (0063020)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- MICRONOVA Cleanroom Marker, 12 PK (PEN-20IR)
- ZORO SELECT Strapping, 4500 ft. L, Polypropylene (6LGA4)
- ZORO SELECT Plastic Strapping, HG, Green, 12500 ft. L (40TP45)
- ZORO SELECT Strapping, 9000 ft. L, Polypropylene (6LFZ8)
- ZORO SELECT Strapping, Polypropylene, 7200 ft, PK24 (41P048)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH2)
- ZORO SELECT Strapping Kit, Cord, 250 ft. L, 50 mil (3CUN6)
- Zoro Select Strapping