Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, Smooth, 300 ft. L
Mfr # 6LGA9
Zoro # G0947554
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Strap Width 5/8"
- Length 300 ft.
- Thickness 0.03 in
Product Information
- Brand Zoro Select
- MFR # 6LGA9
- Zoro # G0947554
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 300 ft. |
Coil Width | 5/8" |
Core Dia. | 1" |
Core Size | 1 in Dia |
Overall Length | 300 ft |
Strapping Width | 5/8 in |
Core Diameter | 1 in |
Details
Item | Plastic Strapping |
Material | Polyester |
Finish | Smooth |
Thickness | 0.03 in |
Break Strength | 1,100 lb |
Color | Green |
For Use With | Signode Machines and Tools |
Application | Hand Grade |
Standards | D3950-12A |
Strapping Application | Standard Duty |
Mil Thickness | 30 |
Strapping Finish | Smooth |
Coil Weight | 4 lb |
ASTM Number | D3950-12A |
Strapping Grade | Hand Strapping |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.03 in, Break Strength 1,100 lb, Overall Length 300 ft, Core Diameter 1 in, Strapping Finish Smooth, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3-1/8 In, Silver, PK25 (TUF-G16)
- ZORO SELECT Double Wall Boxes, 8" x 8" x 8", Kraft, 15/Bundle (22XM91)
- SHURTAPE Carton Sealing Tape, Tan, 72mm W, PK24 (HP 500)
- XEROX Drum, , 40,000 Page-Yield, Black (013R00690)
- ZORO SELECT Plastic Strapping, 6500 ft. L, 26 mil (33RZ01)
- ZORO SELECT Strapping, Plastic, 1000 ft. L, Yellow (3LLP5)
- ZORO SELECT Strapping, Polyester, Waxed, 2200 ft. L (16P060)
- ZORO SELECT Plastic Strapping, 10500 ft. L, 18 mil (33RZ20)
- ZORO SELECT Strapping, Crosswoven, 3900 ft. L (16P068)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P103)
- AMERICAN IMAGINATIONS 0.75 in. x 300 in. Unique Galvanized Strapping (AI-38825)
- Zoro Select Plastic Strapping