Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, Smooth, 300 ft. L
Mfr # 6LGA7
Zoro # G2352533
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Strap Width 1/2"
- Length 300 ft.
- Thickness 0.028 in
Product Information
- Brand Zoro Select
- MFR # 6LGA7
- Zoro # G2352533
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 300 ft. |
Coil Width | 1/2" |
Core Dia. | 1" |
Core Size | 1 in Dia |
Overall Length | 300 ft |
Strapping Width | 1/2 in |
Core Diameter | 1 in |
Details
Item | Plastic Strapping |
Material | Polyester |
Finish | Smooth |
Thickness | 0.028 in |
Break Strength | 825 lb |
Color | Green |
Application | Hand Grade |
For Use With | Hand Tools |
Standards | D3950-12A |
ASTM Number | D3950-12A |
Mil Thickness | 28 |
Coil Weight | 4 lb |
Strapping Finish | Smooth |
Strapping Grade | Hand Strapping |
Strapping Application | Standard Duty |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.028 in, Break Strength 825 lb, Overall Length 300 ft, Core Diameter 1 in, Strapping Finish Smooth, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Overpack Red Label, 6"x2-1/2", Pk50 (L370S)
- ZORO SELECT Scissors, 8 In, Blk Soft Grip Handle (2WFX2)
- XEROX Xerox Maintenance Kit (108R01492)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 50ft- Black (WLFR-0625-50)
- ZORO SELECT Strap w/Buckle, Embossed, 17 ft. L, PK25 (16P025)
- ZORO SELECT Strapping, Bonded, 250 ft. L, 50 mil (16P071)
- ZORO SELECT Strapping, Polyester, 2200 ft. L (9NMC0)
- ZORO SELECT Plastic Strapping, HG, Green, 40 mil (40TP74)
- ZORO SELECT Strapping, Polyester Cord, 1960 ft. L (16P073)
- ZORO SELECT Strapping, Polypropylene, 3000 ft. L (2CXH6)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P053)
- Zoro Select Strapping