Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, 3600 ft. L, PK28
Mfr # 41P087
Zoro # G9880105
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,785.99
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Strap Width 5/8"
- Length 3600 ft.
- Thickness 0.03 in
Product Information
- Brand Zoro Select
- MFR # 41P087
- Zoro # G9880105
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 3600 ft. |
Coil Width | 16" |
Core Dia. | 6" |
Core Size | 16 in Dia |
Overall Length | 3600 ft |
Core Width | 6 in |
Strapping Width | 5/8 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.03 in, Break Strength 1,100 lb, Overall Length 3600 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth, Color Green, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Belt Pouch for Small Items (902-312)
- TAPECASE Circle Inventory Control Label, Inspected, Yellow, Pk1000 (16U934)
- MEAD Spiral 5 Subject Notebook, Wide Ruled, 180 Sheets Per Book, PK3 (MEA05680)
- ZORO SELECT Hand Stretch Wrap 10" x 1000 ft., Blown Style, Clear (15A833)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P053)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK5)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK7)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- ZORO SELECT Plastic Strapping, 300 ft. L, 28 mil (33RZ08)
- ZORO SELECT Strapping, 4500 ft. L, Polypropylene (6LGA4)
- VESTIL CLEAR POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-NA)
- Zoro Select Plastic Strapping