Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, 2200 ft. L
Mfr # 9NMC0
Zoro # G3986367
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Strap Width 5/8"
- Length 2200 ft.
- Thickness 0.025 in
- Break Strength 900 lb
Product Information
- Brand Zoro Select
- MFR # 9NMC0
- Zoro # G3986367
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 2200 ft. |
Coil Width | 3" |
Core Dia. | 16" |
Core Width | 3 in |
Strapping Width | 5/8 in |
Overall Length | 2200 ft |
Core Size | 16 in Dia |
Core Diameter | 16 in |
Details
Item | Plastic Strapping |
Material | Polyester |
Thickness | 0.025 in |
Break Strength | 900 lb |
Color | Black |
Application | Hand Grade, Light Weight |
Standards | D3950-12A |
Strapping Application | Standard Duty |
Strapping Grade | Hand Strapping |
Strapping Finish | Smooth |
Mil Thickness | 25 |
Rolls per Case | 1 Roll |
ASTM Number | D3950-12A |
Coil Weight | 23 lb |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.025 in, Break Strength 900 lb, Overall Length 2200 ft, Core Diameter 16 in, Core Width 3 in, Strapping Finish Smooth, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cell Phone Case, Black, Nylon, Elastic (CCCXT-01-R3)
- CARDINAL Binder Pocket, Zipper, Clear, PK3 (14201)
- VESTIL Green Polyester Strapping (PN-58-16X6-GN)
- POST-IT Recycled Sticky Notes, 3x5 In., YW, PK12 (655-RP)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P053)
- ZORO SELECT Plastic Strapping, 6500 ft. L, 26 mil (33RZ01)
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (6LGA6)
- ZORO SELECT Plastic Strapping, 10500 ft. L, 18 mil (33RZ20)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ2)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P054)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR4)
- Zoro Select Strapping