Shop All Strapping Cutters
Zoro Select
Strapping Cutter, Regular Duty, L 9 In
Mfr # 3CTX3
Zoro # G3983375
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Operation Type 1 Handed
- Tool Strength Heavy Duty
- Fits Strap Width 3/4 in
- Fits Strap Tensile .035
- Overall Length 9 in
Product Information
- Brand Zoro Select
- MFR # 3CTX3
- Zoro # G3983375
- Country of Origin Taiwan, Province of China
- Category Strapping Cutters
Dimensions
Fits Strap Width | 3/4 in |
Overall Length | 9 in |
Tool Length | 9" |
Strap Width | 3/4" |
Handle Length | 6 in |
Details
Tool Operation Type | 1 Handed |
Tool Strength | Heavy Duty |
Fits Strap Tensile | .035 |
Tool Weight | 1 lb |
Construction | Alloy Steel |
Strap Gauge | 0.035" |
Item | Strapping Cutter |
Material | Alloy Steel |
Handle Type | Plastic Grip |
Tool Type | Cutter Tool |
Compatible Strapping | Steel Strapping |
Handle Covering Material | Rubber |
Weight | 1 lb. |
Color | Black, Gray |
Handle Grip | Yes |
Standards | CE |
Description
Strapping Cutter, Tool Operation Type 1 Handed, Tool Strength Heavy Duty, Fits Strap Width 3/4 in, Fits Strap Tensile .035, Overall Length 9 in, Tool Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Clip, 3-1/2 In, Red, Neodymium, Pk2 (10E857)
- BAND-IT Buckle, Gcs, 3/4, PK100 (C35699)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K614)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 24", Kraft, 10/Bundle (493T98)
- ZORO SELECT Strapping Cutter, Alloy Steel, 12" L (52YU76)
- ZORO SELECT Strapping Cutter, High Tensile, L 11 In (3CTX4)
- ZORO SELECT Strapping Cutter, Alloy Steel, 25" L (52YU72)
- MIP Cutter, Steel Strapping (MIP-2300)
- SIGNODE Steel Strapping Cutter, Strap Width 2 In (005740)
- GLOBAL INDUSTRIAL Cutter For 3/8, 1-1/4W Steel Strapping, Black/Red (412412)
- CRESCENT H.K. PORTER 12" Steel Strap Cutter (1290G)
- Zoro Select Strapping