Shop All Plastic Strapping
Zoro Select
Strapping, Crosswoven, 2100 ft. L
Mfr # 16P070
Zoro # G4383321
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Poly Cord
- Finish Crosswoven
- Strap Width 3/4"
- Length 2100 ft.
- Thickness 0.025 in
Product Information
- Brand Zoro Select
- MFR # 16P070
- Zoro # G4383321
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/4" |
Length | 2100 ft. |
Coil Width | 6" |
Core Dia. | 4" |
Strapping Width | 3/4 in |
Core Width | 6 in |
Core Size | 4 in Dia |
Overall Length | 2,100 ft |
Core Diameter | 4 in |
Details
Item | Plastic Strapping |
Material | Poly Cord |
Finish | Crosswoven |
Thickness | 0.025 in |
Break Strength | 1,050 lb |
Color | White |
For Use With | Mfr. No. 4DXC3, PAC500HD |
Application | Regular Duty |
Standards | D3950-12A |
Mil Thickness | 25 |
Strapping Application | Woven |
Coil Weight | 13 lb |
ASTM Number | D3950-12A |
Rolls per Case | 4 Rolls |
Strapping Grade | Hand Strapping |
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 0.025 in, Break Strength 1,050 lb, Overall Length 2,100 ft, Core Diameter 4 in, Core Width 6 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let’s Master Kindergarten Math (2373)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P095)
- ZORO SELECT 9" x 7" Open Poly Bags, 1.50 mil, Clear (5DGD0)
- GLOBAL EQUIPMENT Heavy Duty Steel Strapping Cutter for 3/4"-1-1/4" Width Strap, Black Blue (H230)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- ZORO SELECT Strapping, 6000 ft. L, Polypropylene (6LGC9)
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK4)
- ZORO SELECT Plastic Strapping, HG, Green, 9600 ft. L (40TP59)
- ZORO SELECT Strapping, Polyester Cord, 1640 ft. L (16P074)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK6)
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P045)
- Zoro Select Strapping