Shop All Steel Strapping Seals
Zoro Select
Strapping Buckle, 1/2 to 5/8 In., PK250
Mfr # 16P029
Zoro # G4382935
product price: $15.35
/pk 250, $0.06/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 to 5/8"
- Material Plastic
- Application Mfr. No. 48H.30.0190, PST34, 48H.40.1145, 48H.40.2190
- Fits Strap Width 1/2 in to 5/8 in
- Seal Application Regular Duty Seals
Product Information
- Brand Zoro Select
- MFR # 16P029
- Zoro # G4382935
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2 to 5/8" |
Fits Strap Width | 1/2 in to 5/8 in |
Seal Inside Width | 5/8 in |
Details
Item | Strapping Buckle |
Material | Plastic |
Application | Mfr. No. 48H.30.0190, PST34, 48H.40.1145, 48H.40.2190 |
Seal Application | Regular Duty Seals |
Compatible Strapping | Polypropylene Strapping |
Strapping Buckle Type | Standard Duty Buckles |
Quantity | 250 |
Description
Strapping Buckle, Seal Application Regular Duty Seals, Fits Strap Width 1/2 in to 5/8 in, Quantity 250, Strapping Buckle Type Standard Duty Buckles, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Replace Punch Head (A7074855E)
- NATIONAL CHECKING Waitrpad 3.5"x5.75" 8 Line White 1 Part Guest Check 100 Checks, PK50 (3616WP)
- SHARPIE Permanent Marker, , Ultra-Fine, Black Ink PK (SAN37001)
- PARTNERS BRAND Self-Seal Flat Mailers, 13" x 18", Kraft, 100/Case (RM6K)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK1000 (2CXP3)
- ZORO SELECT Strapping Seal, Steel, 3/4 in., PK1000 (40TP76)
- ZORO SELECT Strapping Seal, 5/8 In., Serrated, PK1000 (2CXP6)
- ZORO SELECT Strapping Seal, 1-1/4 In., Push, PK500 (3CTW4)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK200 (3CTV6)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU63)
- ZORO SELECT Strapping Seal, 5/8 In., Push, PK200 (3CTW1)
- Zoro Select Strapping