Shop All Plastic Strapping
Zoro Select
Strapping, 7200 ft. L, Polypropylene
Mfr # 6LGA1
Zoro # G1498621
original price:
$73.69
5% off
new price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 7200 ft.
- Thickness 0.026 in
Product Information
- Brand Zoro Select
- MFR # 6LGA1
- Zoro # G1498621
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 7200 ft. |
Coil Width | 8" |
Core Dia. | 8" |
Overall Length | 7,200 ft |
Strapping Width | 1/2 in |
Core Width | 8 in |
Core Size | 8 in Dia |
Core Diameter | 8 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.026 in, Break Strength 500 lb, Overall Length 7,200 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Tabletop Football Table, Portable Mini Soccer Game Set with Two Balls, Score Keeper for Adults/ Kids (647338IHE)
- BROTHER Toner, Brother, DCP7040, Blk (TN330)
- THE PUPPET CO Story Telling Puppets, Girl, Light Skin Tone (001906)
- AVERY DENNISON Index Dividers Legal Exhibit L, PK25 (12385)
- ZORO SELECT Strapping, Polypropylene, 3000 ft. L (2CXH6)
- ZORO SELECT Polypropylene Strapping, 1/2 In W, 275 lb. (8DV01)
- ZORO SELECT Strap w/Buckle, Embossed, 17 ft. L, PK25 (16P026)
- ZORO SELECT Strapping, Plastic, 1000 ft. L, Yellow (3LLP5)
- ZORO SELECT Strapping, Polyester, Embossed, 3000 ft. L (5JPR6)
- ZORO SELECT Strapping, Polypropylene, 12900 ft, PK24 (41P064)
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH9)
- Zoro Select Strapping